End Cap, For 3030, PK2
Mfr # 2050-2
Zoro # G2814935
product price: $7.95
/pk 2, $3.98/eaKey Features
Material
ABS
For Use With
3030
Type
End Cap
Series
15 Series
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2050-2
Zoro #
G2814935
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
3"
Overall Length
3 in
Overall Width
3/16 in
For Slot Width
0.4 in
Overall Height
3 in
Details
Item
End Cap
Material
ABS
For Use With
3030
Type
End Cap
Series
15 Series
Finish
Matte
Includes Fasteners
Yes
System of Measurement
Inch
Compatible Brand and Series
30 Series, 80/20
Compatible Manufacturer Model Number
3030
Cover Type
Dust Cover
Color
Black
For Profile Type
Quad
Product Type
End Cap
Number of Mounting Holes
2
Description
End Cap, Matte, 15 Series, Overall Height 3 in, Overall Width 3/16 in, Overall Length 3 in, Inch, Black, For Slot Width 0.32 in, ABS, Includes Fasteners Yes, Dust Cover, For Profile Type Quad, Number of Mounting Holes 2, Compatible Brand and Series 30 Series, 80/20, Compatible Manufacturer Model Number 3030, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.