End Cap, For 40-4040/40-4040-LITE, PK2
Mfr # 40-2030-2
Zoro # G1111171
product price: $8.59
/pk 2, $4.30/eaKey Features
Material
ABS
For Use With
40-4040/40-4040-LITE
Series
40 Series
Finish
Matte
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-2030-2
Zoro #
G1111171
UPC #
-
Country of Origin
China
Dimensions
Overall Height
40 mm
Overall Length
40 mm
Overall Width
4.5 mm
For Slot Width
8.2 mm
Details
Item
End Cap
Material
ABS
For Use With
40-4040/40-4040-LITE
Series
40 Series
Finish
Matte
System of Measurement
Metric
Compatible Manufacturer Model Number
40-4040, 40-4040-LITE
Cover Type
Dust Cover
Compatible Brand and Series
40 Series, 80/20
Color
Black
For Profile Type
Single
Product Type
End Cap
Includes Fasteners
Yes
Number of Mounting Holes
1
Description
End Cap, Matte, 40 Series, Overall Height 40 mm, Overall Width 4.5 mm, Overall Length 40 mm, Metric, Black, For Slot Width 8.13 mm, ABS, Includes Fasteners Yes, Dust Cover, For Profile Type Single, Number of Mounting Holes 1, Compatible Brand and Series 40 Series, 80/20, Compatible Manufacturer Model Number 40-4040, 40-4040-LITE, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.