End Fastener, For 10S
Mfr # 3381
Zoro # G2516701
product price: $2.65
/eaKey Features
Material
Steel
For Use With
1010, 1020
Series
10 Series
Finish
Zinc-Plated
Fastener Type
End Fastener
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3381
Zoro #
G2516701
UPC #
-
Country of Origin
United States
Dimensions
Fastener Thread Length
3/4 in
Overall Length
Not Available
Fastener Thread Size
1/4"-20
Overall Height
15/16 in
For Slot Width
17/64 in
Overall Width
7/16 in
Details
Item
Standard End Fastener
Material
Steel
For Use With
1010, 1020
Series
10 Series
Finish
Zinc-Plated
Fastener Type
End Fastener
Product Type
Standard End Fastener
Color
Black
Fastener Mounting Type
Slide-In
System of Measurement
Inch
Connector Type
End Fastener
Description
Standard End Fastener, Black, Zinc-Plated, Overall Height 15/16 in, Slide-In, End Fastener, Overall Width 7/16 in, Fastener Thread Length 3/4 in, Steel, Fastener Thread Size 1/4 In.-20, 10 Series, System of Measurement Inch, End Fastener, For Slot Width 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.