Zoro Homepage

Extrusion, 15S, 72 In L, 1.5 In W

  • Mfr # 1515-ULS-72

  • Zoro # G2130502


product price: $50.75
/ea

Key Features

Length
72 in
Width (In.)
1.5 in
Type
T-Slotted
Material
Aluminum
Finish
Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1515-ULS-72
Zoro #
G2130502
UPC #
-
Country of Origin
United States

Dimensions

Length
72 in
Width (In.)
1.5 in
Height (In.)
1.5 in
Bore Dia. (In.)
0.26 in
Slot Width (In.)
0.32 in
Nominal Length
6 ft
Overall Length
72 in
Profile Width
1 1/2 in
Slot Width
0.32 in
Weight per Unit Length
0.95 lb-ft
Bore Diameter
17/64 in
Profile Height
1 1/2 in

Details

Type
T-Slotted
Material
Aluminum
Finish
Anodized
Extrusion Texture
Smooth
Number of Open Slots
4
For Use With
15 Series
Series
15 Series
Yield Strength
35,000 psi
Weight/Ft. (Lb.)
0.95 lb/ft
Item
Framing Extrusion
Extrusion Profile
Square
System of Measurement
Inch
Rail Profile
Single
Extrusion Type
T-Slotted
Slot Location
Adjacent-Sides
Temper
T5
Product Type
T-Slot
Profile Shape
Square
Profile Type
Single
Color
Silver
Relative Profile Weight
Ultra-Lite

Description

T-Slot Profile, Inch, Single, Silver, Weight per Unit Length 0.95 lb-ft, Bore Diameter 17/64 in, Extrusion Texture Smooth, Nominal Length 6 ft, Aluminum, Number of Open Slots 4, Profile Height 1 1/2 in, Profile Width 1 1/2 in, Overall Length 72 in, 15 Series, Square, Slot Width 0.32 in, Yield Strength 35,000 psi, Relative Profile Weight Ultra-Lite, Slot Location Adjacent-Sides, Finish Anodized, Temper T5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.