Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extrusion, Boltless, 145 In L, 1 In W

  • Mfr # 9000-145

  • Zoro # G7604816


product price: $128.69
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Length
145 in
Width (In.)
1.0 in
Type
Square, Boltless
Material
Aluminum 6105-T5
Finish
Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9000-145
Zoro #
G7604816
UPC #
-
Country of Origin
United States

Dimensions

Length
145 in
Width (In.)
1.0 in
Height (In.)
1.0 in
Nominal Length
12 ft
Profile Width
1 in
Profile Height
1 in
Wall Thickness
1/16 in
Overall Length
145 in

Details

Type
Square, Boltless
Material
Aluminum 6105-T5
Finish
Anodized
Extrusion Texture
Smooth
Number of Open Slots
0
For Use With
Quick Frame
Item
Square Tube Profile
Weight/Ft. (Lb.)
0.26 lb/ft
Yield Strength
35,000 psi
Extrusion Profile
Square
Series
Quick Frame
Rail Profile
Single
System of Measurement
Inch
Extrusion Type
Square
Framing Type
Press-Fit
Product Type
Square Tube Profile
Color
Silver
Tube Profile Type
Square

Description

Square Tube Profile, Square Tube Profile, Profile Height 1 in, Wall Thickness 1/16 in, Slot Width Not Applicable, Flange Height Not Applicable, Silver, Anodized, Aluminum, Nominal Length 12 ft, Quick Frame, Inch, Overall Length 145 in, Profile Width 1 in, Yield Strength 35,000 psi, Number of Open Slots 0, Framing Type Press-Fit, Tube Profile Type Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.