Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extrusion, Flanged, Boltless, Length 145 In

  • Mfr # 9025-145

  • Zoro # G7493157


product price: $75.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Length
145 in
Width (In.)
1.0 in
Type
Single Twin Flanged, Boltless
Material
Aluminum 6105-T5
Finish
Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9025-145
Zoro #
G7493157
UPC #
-
Country of Origin
United States

Dimensions

Length
145 in
Width (In.)
1.0 in
Height (In.)
1.0 in
Slot Width (In.)
0.32 in
Nominal Length
12 ft
Overall Length
145 in
Slot Width
1/4 in
Profile Width
1 in
Wall Thickness
1/16 in
Flange Height
1/2 in
Profile Height
1 in

Details

Type
Single Twin Flanged, Boltless
Material
Aluminum 6105-T5
Finish
Anodized
Extrusion Texture
Smooth
Number of Open Slots
1
For Use With
Quick Frame
Extrusion Profile
Single Flange
Item
Double-Flanged Square Tube Profile
Weight/Ft. (Lb.)
0.35 lb/ft
Yield Strength
35,000 psi
Series
Quick Frame
Extrusion Type
Square
System of Measurement
Inch
Rail Profile
Single
Product Type
Single-Flanged Tube Profile
Tube Profile Type
Double-Flange
Color
Silver
Framing Type
Press-Fit

Description

Double-Flanged Square Tube Profile, Single-Flanged Tube Profile, Profile Height 1 in, Wall Thickness 1/16 in, Slot Width 1/4 in, Flange Height 1/2 in, Silver, Anodized, Aluminum, Nominal Length 12 ft, Quick Frame, Inch, Overall Length 145 in, Profile Width 1 in, Yield Strength 35,000 psi, Number of Open Slots 1, Framing Type Press-Fit, Tube Profile Type Double-Flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.