Zoro Homepage
This item is Discontinued.
80/20 Extrusion, T-Slotted, 25S, 6M L, 25 mm W 25-2550-6M

Extrusion, T-Slotted, 25S, 6M L, 25 mm W (Discontinued)

  • Mfr # 25-2550-6M
  • Zoro # G1985389
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-2550-6M
Zoro #
G1985389
UPC #
-
Country of Origin
United States

Dimensions

Length
6 m
Slot Width (In.)
0.26 in
Height (mm)
50.0 mm
Bore Dia. (mm)
5.0 mm
Width (mm)
25.0 mm
Slot Width (mm)
6.5 mm
Profile Height
50 mm
Weight per Unit Length
0.88 lb-ft
Bore Diameter
5 mm
Rail HxW
50 mm x 25 mm
Overall Length
6 m
Slot Width
6.5 mm
Nominal Length
19 3/4 ft
Profile Width
25 mm

Details

Type
T-Slotted
Material
Aluminum
Finish
Anodized
Extrusion Texture
Smooth
Number of Open Slots
6
For Use With
25 Series
Extrusion Profile
Rectangle
Series
25 Series
Yield Strength
241.1 N/mm²
Item
Framing Extrusion
Weight/Ft. (Lb.)
0.88 lb/ft
System of Measurement
Metric
Slot Location
Adjacent-Sides
Rail Profile
Double
Extrusion Type
T-Slotted
Color
Silver
Product Type
T-Slot
Profile Type
Double
Relative Profile Weight
Standard
Temper
T5
Profile Shape
Rectangle

Description

T-Slot, Metric, Double, Silver, Weight per Unit Length 0.88 lb-ft, Bore Diameter 5 mm, Extrusion Texture Smooth, Nominal Length 19 3/4 ft, Aluminum, Number of Open Slots 6, Profile Height 50 mm, Profile Width 25 mm, Overall Length 6 m, 25 Series, Rectangle, Slot Width 6.5 mm, Yield Strength 241.1 N/mm�, Relative Profile Weight Standard, Slot Location Adjacent-Sides, Finish Anodized, Temper T5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.