Zoro Homepage
This item is Discontinued.
80/20 Extrusion, T-Slotted, 40S, 4M L, 40 mm W 40-4080-4M

Extrusion, T-Slotted, 40S, 4M L, 40 mm W (Discontinued)

  • Mfr # 40-4080-4M
  • Zoro # G3406435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-4080-4M
Zoro #
G3406435
UPC #
-
Country of Origin
United States

Dimensions

Length
4 m
Slot Width (mm)
8.13 mm
Bore Dia. (mm)
6.81 mm
Slot Width (In.)
0.32 in
Width (mm)
40.0 mm
Height (mm)
80.0 mm
Profile Width
40 mm
Rail HxW
80 mm x 40 mm
Weight per Unit Length
2.78 lb-ft
Profile Height
80 mm
Nominal Length
13 ft
Overall Length
4 m
Bore Diameter
6.81 mm
Slot Width
8.1 mm

Description

T-Slot, Metric, Double, Silver, Weight per Unit Length 2.78 lb-ft, Bore Diameter 6.81 mm, Extrusion Texture Smooth, Nominal Length 13 ft, Aluminum, Number of Open Slots 6, Profile Height 80 mm, Profile Width 40 mm, Overall Length 4 m, 40 Series, Rectangle, Slot Width 8.1 mm, Yield Strength 241.1 N/mm�, Relative Profile Weight Standard, Slot Location Adjacent-Sides, Finish Anodized, Temper T5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.