Zoro Homepage

FHSCS & Hammer Nut, For 12108, PK6

  • Mfr # 75-3585-6

  • Zoro # G2891786


product price: $11.59
/pk 6, $1.93/ea

Key Features

Material
Steel
For Use With
12108
Series
30 Series
Finish
Zinc-Plated
Thread Size
M16 x 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-3585-6
Zoro #
G2891786
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M16 x 9/16 in
Fastener Thread Length
14 mm
For Slot Width
8.2 mm
Fastener Thread Size
M6

Details

Item
FHSCS & Hammer Nut
Material
Steel
For Use With
12108
Series
30 Series
Finish
Zinc-Plated
Compatible Brand and Series
80/20, 30 Series
Compatible Manufacturer Model Number
12108
Fastener Head Type
Flat Head Socket Cap
Fastener Type
Hammer Nut
System of Measurement
Metric
Product Type
Bolt Assembly
Threaded Hole Location
Single Center

Description

Bolt Assembly, For Slot Width 8.2 mm, Steel, Zinc-Plated, Fastener Thread Size M6, Fastener Thread Length 14 mm, Hammer Nut, Flat Head Socket Cap, Threaded Hole Location Single Center, Drop-In, Metric, Compatible Brand and Series 80/20 30 Series, Compatible Manufacturer Model Number 12108, 30 Series, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.