Zoro Homepage

Flange Mount, Rigid Caster, 5"

  • Mfr # 2316

  • Zoro # G0798082


product price: $23.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2316
Zoro #
G0798082
UPC #
-
Country of Origin
China

Description

Flange Mount Rigid Caster, Inch, For Profile Type Quad, Wheel Diameter 5 in, Caster Mounting Type Plate, Includes Brakes No, Swivel, Zinc-Plated, Fastener Thread Length Not Applicable, Overall Height 6 1/4 in, Rubber/Steel, 10 Series, 15 Series, 25 Series, 40 Series, Includes Fasteners No, Load Capacity 300 lb, Overall Depth 2 45/64 in, Overall Width 3 5/8 in, Mounting Hole Diameter 21/64 in, Adjustable No, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.