Zoro Homepage

Flange Mount Swivel Caster, For 10 & 15

  • Mfr # 2333

  • Zoro # G0921864


product price: $56.29
/ea

Key Features

Material
Polyurethane; Steel
For Use With
10 Series; 15 Series
Series
10 Series, 15 Series
Finish
Zinc-Plated
Load Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2333
Zoro #
G0921864
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5 1/8 in
Mounting Hole Diameter
21/64 in
Wheel Diameter
4 in

Details

Item
Swivel Plate Caster
Material
Polyurethane; Steel
For Use With
10 Series; 15 Series
Series
10 Series, 15 Series
Finish
Zinc-Plated
Load Capacity
250 lb
Capacity (Lb.)
300 lb
Caster Type
Swivel
For Profile Type
Double
Adjustable
Yes
Includes Brakes
Yes
Includes Fasteners
No
Fastener Mounting Type
Drop In
Product Type
Deluxe Flange Mount Swivel Caster
Compatible Brand and Series
80/20, 10 Series, 80/20, 15 Series
System of Measurement
Inch
Color
Black
Caster Mounting Type
Plate

Description

Deluxe Flange Mount Swivel Caster, Inch, For Profile Type Double, Wheel Diameter 4 in, Caster Mounting Type Plate, Includes Brakes Yes, Fastener Thread Size Not Applicable, Swivel, Zinc-Plated, Fastener Thread Length Not Applicable, Overall Height 5 1/8 in, Polyurethane/Steel, 10 Series, 15 Series, Includes Fasteners No, Load Capacity 250 lb, Overall Depth 5 55/64 in, Overall Width 3 5/8 in, Mounting Hole Diameter 21/64 in, Fastener Mounting Type Drop-In, Adjustable Yes, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.