Flanged Hex Nut, 30 Series, Zinc
Mfr # 14156
Zoro # G6080812
product price: $0.40
/eaKey Features
Material
Steel
For Use With
30 Series
Type
Flanged Hex Head Nut
Series
30 Series
Finish
Zinc-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14156
Zoro #
G6080812
UPC #
-
Country of Origin
China
Dimensions
Length
10mm
Height (In.)
14.20mm
Width (In.)
39/100 in
Fastener Thread Size
M6
For Slot Width
8.2 mm
Fastener Thread Length
6 mm
Details
Item
Flanged Hex Nut
Material
Steel
For Use With
30 Series
Type
Flanged Hex Head Nut
Series
30 Series
Finish
Zinc-Plated
System of Measurement
Metric
Fastener Head Type
Flanged Hex Head Nut
Threaded Hole Location
Single Center
Fastener Type
Hex Nut
Product Type
Flanged Hex Head Nut
Compatible Brand and Series
80/20, 30 Series
Description
Flanged Hex Head Nut, For Slot Width 8.2 mm, Steel, Zinc-Plated, Fastener Thread Size M6, Fastener Thread Length 6 mm, Hex Nut, Flanged Hex Head Nut, Threaded Hole Location Single Center, Metric, Compatible Brand and Series 80/20 30 Series, 30 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.