Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Framing Extrusion, T-Slotted, 10 Series

  • Mfr # 1020-BLACK-72

  • Zoro # G6676871


product price: $87.59
/ea
Free Shipping & Returns

Key Features

Length
72 in
Width (In.)
1.0 in
Type
T-Slotted
Material
Aluminum
Finish
Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020-BLACK-72
Zoro #
G6676871
UPC #
-
Country of Origin
United States

Dimensions

Length
72 in
Width (In.)
1.0 in
Height (In.)
2.0 in
Slot Width (mm)
6.47 mm
Slot Width (In.)
0.26 in
Bore Dia. (mm)
5.2 mm
Bore Dia. (In.)
0.21 in
Width (mm)
25.4 mm
Height (mm)
50.8 mm
Nominal Length
6 ft
Bore Diameter
13/64 in
Profile Height
2 in
Weight per Unit Length
0.92 lb-ft
Overall Length
72 in
Profile Width
1 in
Slot Width
0.26 in

Details

Type
T-Slotted
Material
Aluminum
Finish
Anodized
Extrusion Texture
Grooved
Number of Open Slots
6
For Use With
10 Series
Extrusion Profile
Rectangle
Yield Strength
35,000 psi
Weight/Ft. (Lb.)
0.92 lb/ft
Series
10 Series
Item
Framing Extrusion
Rail Profile
Double
Extrusion Type
T-Slotted
System of Measurement
Inch
Slot Location
Adjacent-Sides
Relative Profile Weight
Standard
Profile Shape
Rectangle
Color
Black
Profile Type
Double
Product Type
T-Slot
Temper
T6

Description

T-Slot Profile, Inch, Double, Black, Weight per Unit Length 0.92 lb-ft, Bore Diameter 7/32 in, Extrusion Texture Grooved, Nominal Length 6 ft, Aluminum, Number of Open Slots 6, Profile Height 2 in, Profile Width 1 in, Overall Length 72 in, 10 Series, Rectangle, Slot Width 0.26 in, Yield Strength 35,000 psi, Relative Profile Weight Standard, Slot Location Adjacent-Sides, Finish Anodized, Temper T6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.