Zoro Homepage
This item is Discontinued.
80/20 Framing Extrusion, T-Slotted, 15 Series 1515-LITE-BLACK-145

Framing Extrusion, T-Slotted, 15 Series (Discontinued)

  • Mfr # 1515-LITE-BLACK-145
  • Zoro # G0471670
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1515-LITE-BLACK-145
Zoro #
G0471670
UPC #
-
Country of Origin
United States

Dimensions

Length
145 in
Width (In.)
1.5 in
Height (In.)
1.5 in
Bore Dia. (mm)
6.65 mm
Slot Width (mm)
8.13 mm
Width (mm)
38.1 mm
Height (mm)
38.1 mm
Bore Dia. (In.)
0.26 in
Slot Width (In.)
0.32 in
Nominal Length
12 ft
Bore Diameter
17/64 in
Weight per Unit Length
1.05 lb-ft
Rail HxW
1 1/2 in x 1 1/2 in
Profile Width
1 1/2 in
Slot Width
0.3 in
Overall Length
145 in
Profile Height
1 1/2 in

Description

T-Slot, Inch, Single, Black, Weight per Unit Length 1.05 lb-ft, Bore Diameter 17/64 in, Extrusion Texture Grooved, Nominal Length 12 ft, Aluminum, Number of Open Slots 4, Profile Height 1 1/2 in, Profile Width 1 1/2 in, Overall Length 145 in, 15 Series, Square, Slot Width 0.3 in, Yield Strength 35,000 psi, Relative Profile Weight Lite, Slot Location Adjacent-Sides, Finish Anodized, Temper T6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.