Zoro Homepage
This item is Discontinued.
80/20 Framing Extrusion, T-Slotted, 25 Series 25-5013-4M

Framing Extrusion, T-Slotted, 25 Series (Discontinued)

  • Mfr # 25-5013-4M
  • Zoro # G9465574
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-5013-4M
Zoro #
G9465574
UPC #
-
Country of Origin
United States

Dimensions

Length
4 m
Width (In.)
0.49 in
Height (In.)
1.97 in
Width (mm)
12.5 mm
Slot Width (In.)
0.32 in
Height (mm)
50.0 mm
Bore Dia. (mm)
4.0 mm
Slot Width (mm)
6.5 mm
Bore Dia. (In.)
0.16 in
Weight per Unit Length
0.7 lb-ft
Overall Length
4 m
Slot Width
6.5 mm
Profile Width
12.5 mm
Bore Diameter
4.19 mm
Profile Height
50 mm
Nominal Length
13 ft

Description

T-Slot, Metric, Double, Silver, Weight per Unit Length 0.7 lb-ft, Bore Diameter 4.19 mm, Extrusion Texture Smooth, Nominal Length 13 ft, Aluminum, Number of Open Slots 2, Profile Height 50 mm, Profile Width 12.5 mm, Overall Length 4 m, 25 Series, Rectangle, Slot Width 6.5 mm, Yield Strength 241.1 N/mm�, Relative Profile Weight Standard, Slot Location Adjacent-Sides, Finish Anodized, Temper T6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.