Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
80/20 Framing Extrusion, T-Slotted, 40 Series 40-4012-4M

Framing Extrusion, T-Slotted, 40 Series (Discontinued)

  • Mfr # 40-4012-4M
  • Zoro # G2229641
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-4012-4M
Zoro #
G2229641
UPC #
-
Country of Origin
United States

Dimensions

Length
4 m
Width (In.)
1.6 in
Height (In.)
4.7 in
Height (mm)
120.0 mm
Bore Dia. (In.)
0.27 in
Slot Width (mm)
8.13 mm
Bore Dia. (mm)
6.8 mm
Width (mm)
40.0 mm
Slot Width (In.)
0.32 in
Profile Width
40 mm
Nominal Length
13 ft
Bore Diameter
6.81 mm
Rail HxW
120 mm x 40 mm
Slot Width
8.1 mm
Overall Length
4 m
Weight per Unit Length
4.39 lb-ft
Profile Height
120 mm

Details

Type
T-Slotted
Material
Aluminum
Finish
Anodized
Extrusion Texture
Smooth
Number of Open Slots
8
For Use With
40 Series
Extrusion Profile
Rectangle
Series
40 Series
Item
Framing Extrusion
Yield Strength
241.1 N/mm²
Weight/Ft. (Lb.)
4.39 lb/ft
Extrusion Type
T-Slotted
System of Measurement
Metric
Rail Profile
Triple
Slot Location
Adjacent-Sides
Relative Profile Weight
Standard
Color
Silver
Profile Type
Triple
Product Type
T-Slot
Profile Shape
Rectangle
Temper
T5

Description

T-Slot, Metric, Triple, Silver, Weight per Unit Length 4.39 lb-ft, Bore Diameter 6.81 mm, Extrusion Texture Smooth, Nominal Length 13 ft, Aluminum, Number of Open Slots 8, Profile Height 120 mm, Profile Width 40 mm, Overall Length 4 m, 40 Series, Rectangle, Slot Width 8.1 mm, Yield Strength 241.1 N/mm�, Relative Profile Weight Standard, Slot Location Adjacent-Sides, Finish Anodized, Temper T5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.