
Furniture Style Glide, 1/4-20
Mfr # 2203
Zoro # G0797811
product price: $4.75
/eaSold in multiples of 2 for $9.50
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2203
Zoro #
G0797811
UPC #
-
Country of Origin
China
Description
Standard Floor Glide, Inch, For Profile Type Single, Wheel Diameter Not Applicable, Caster Mounting Type Stem, Includes Brakes Not Applicable, Fastener Thread Size 1/4 In.-20, Rigid, Zinc-Plated, Fastener Thread Length 1 5/64 in, Overall Height 1 1/2 in, Nylon/Steel, 10 Series, 15 Series, Includes Fasteners Yes, Load Capacity 100 lb, Overall Depth 1 23/64 in, Overall Width 1 23/64 in, Adjustable Yes, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.