
Heavy Duty, 5", Flange Mount, Swivel Caster
Mfr # 2708
Zoro # G0800182
product price: $104.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2708
Zoro #
G0800182
UPC #
-
Country of Origin
China
Description
Heavy-Duty Flange Mount Swivel Caster, Inch, For Profile Type Double, Wheel Diameter 5 in, Caster Mounting Type Plate, Includes Brakes No, Fastener Thread Size Not Applicable, Swivel, Zinc-Plated, Fastener Thread Length Not Applicable, Overall Height 6 1/2 in, Rubber/Steel, 20 Series, 25 Series, 30 Series, 40 Series, 45 Series, Includes Fasteners No, Load Capacity 700 lb, Overall Depth 5 7/8 in, Overall Width 4 in, Mounting Hole Diameter 27/64 in, Adjustable No, Black/Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.