Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, 5/16-18, Steel, Zinc Plated

  • Mfr # 3214

  • Zoro # G0802468


product price: $0.17
/ea
Sold in multiples of 51 for $8.67

Key Features

Thread Size
5/16-18
Material
Steel
Finish
Zinc Plated
Hex Width
0.494 in
Standards
ANSI/ASME B18.2.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3214
Zoro #
G0802468
UPC #
-
Country of Origin
China

Dimensions

Thread Size
5/16-18
Hex Width
0.494 in
Thickness
.265"

Details

Item
Hex Nut
Material
Steel
Finish
Zinc Plated
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch
Series
Fractional
Weight
0.01

Description

Hex Nut,5/16-18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.