
Hex Nut Linear Bearing Brake 25 S
Mfr # 25-6851
Zoro # G0826828
product price: $2.35
/eaSold in multiples of 4 for $9.40
Key Features
Series
25 Series
Color
Black
Thickness
12.70mm
Weight
0.023
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25-6851
Zoro #
G0826828
UPC #
-
Country of Origin
China
Dimensions
Thickness
12.70mm
Width Across Flats
21.97mm
Details
Item
Hex Nut
Series
25 Series
Color
Black
Weight
0.023
System of Measurement
Metric
Material Grade
Grade 5
Fastener Finish
Zinc
Nut Style
Hex Nut
Basic Material
Steel
Description
Hex Nut Linear Bearing Brake 25 S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.