Zoro Homepage

Hex Nut Linear Bearing Brake Kit 40S

  • Mfr # 40-6803

  • Zoro # G0833329


product price: $1.49
/ea
Sold in multiples of 6 for $8.94

Key Features

System of Measurement
Metric
Series
40 Series
Weight
0.048
Color
Black
Thickness
17.86mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-6803
Zoro #
G0833329
UPC #
-
Country of Origin
United States

Dimensions

Thickness
17.86mm
Width Across Flats
35.71mm

Details

Item
Hex Nut
System of Measurement
Metric
Series
40 Series
Weight
0.048
Color
Black
Material Grade
Grade 5
Basic Material
Steel
Fastener Finish
Zinc
Nut Style
Hex Nut

Description

Hex Nut Linear Bearing Brake Kit 40S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.