Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut Linear Brake 10 S

  • Mfr # 6851

  • Zoro # G0811181


product price: $2.39
/ea
Sold in multiples of 4 for $9.56

Key Features

Series
10 Series
Thickness
.500"
Weight
0.023
Color
Black
Width Across Flats
.865"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6851
Zoro #
G0811181
UPC #
-
Country of Origin
United States

Dimensions

Thickness
.500"
Width Across Flats
.865"

Details

Series
10 Series
Item
Hex Nut Linear Brake 10 S
Weight
0.023
Color
Black
Material Grade
Grade 5
Nut Style
Hex Nut
Fastener Finish
Zinc
Basic Material
Steel
System of Measurement
Inch

Description

Hex Nut Linear Brake 10 S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.