
Hex Nut Linear Brake 15 S
Mfr # 6803
Zoro # G0810947
product price: $1.39
/eaSold in multiples of 6 for $8.34
Key Features
Series
15 Series
Weight
0.048
Thickness
.703"
Color
Black
Basic Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6803
Zoro #
G0810947
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thickness
.703"
Width Across Flats
1.406"
Details
Series
15 Series
Item
Hex Nut Linear Brake 15 S
Weight
0.048
Color
Black
Basic Material
Steel
Material Grade
Grade 5
System of Measurement
Inch
Nut Style
Hex Nut
Fastener Finish
Zinc
Description
Hex Nut Linear Brake 15 S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.