80/20
5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length
Mfr # 65-3122
Zoro # G0839610
Sold in multiples of 15 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Screw Length 1 in
- Series Fractional
- Drive Size 1/4 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 80 mm Length 13-3958
- 80/20 #10-32 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in Length 3693
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length 3340
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 1/2 in Length 3318
- 80/20 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length 3689
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length 3941
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 2 in Length 3946
- 80/20 M5-0.80 Socket Head Cap Screw, Blue Zinc Plated Steel, 12 mm Length 75-3578
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 12 mm Length 75-3419
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK M07400.050.0040
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 100 PK 190469-100
- 80/20 Socket Head Cap Screws