Inside Corner Bracket, 4 Hole, For 10S
Mfr # 4115
Zoro # G3114955
product price: $10.29
/eaKey Features
Material
Aluminum 6105-T5
For Use With
1010, 1020
Series
10 Series
Finish
Anodized
Connector Type
Inside-Corner Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4115
Zoro #
G3114955
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2 in
Overall Width
7/8 in
Mounting Hole Diameter
9/32 in
For Slot Width
17/64 in
Overall Length
2 in
Details
Item
Inside-Corner Bracket
Material
Aluminum 6105-T5
For Use With
1010, 1020
Series
10 Series
Finish
Anodized
Connector Type
Inside-Corner Bracket
Product Type
Tall Inside-Corner Bracket
Color
Silver
Inside Corner Bracket Style
Tall
Number of Mounting Holes
4
System of Measurement
Inch
Description
Tall Inside-Corner Bracket, Silver, Anodized, Number of Mounting Holes 4, Overall Height 2 in, 9/32 in, Overall Length 2 in, Overall Width 7/8 in, Aluminum, Inside Corner Bracket Style Tall, 10 Series, System of Measurement Inch, Inside-Corner Bracket, For Slot Width 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.