Zoro Homepage

Inside Corner Bracket, 4 Hole, For 15S

  • Mfr # 4301

  • Zoro # G1695951


product price: $9.65
/ea

Key Features

Material
Aluminum 6105-T5
For Use With
1515, 1530
Series
15 Series
Finish
Anodized
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4301
Zoro #
G1695951
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 in
Mounting Hole Diameter
21/64 in
Overall Length
3 in
For Slot Width
21/64 in
Overall Width
1 5/16 in

Details

Item
Inside-Corner Bracket
Material
Aluminum 6105-T5
For Use With
1515, 1530
Series
15 Series
Finish
Anodized
Connector Type
Inside-Corner Bracket
Inside Corner Bracket Style
Tall
Product Type
Tall Inside-Corner Bracket
Number of Mounting Holes
4
System of Measurement
Inch
Color
Silver

Description

Tall Inside-Corner Bracket, Silver, Anodized, Number of Mounting Holes 4, Overall Height 3 in, 21/64 in, Overall Length 3 in, Overall Width 1 5/16 in, Aluminum, Inside Corner Bracket Style Tall, 15 Series, System of Measurement Inch, Inside-Corner Bracket, For Slot Width 21/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.