Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

InsideCornerBracket, Alum, Blk, 1in, 2in

  • Mfr # 4176-BLACK

  • Zoro # G0834747


product price: $9.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4176-BLACK
Zoro #
G0834747
UPC #
-
Country of Origin
United States

Details

Item
Black 10 S 3 Hole Inside Corner Bracket

Description

Inside Corner Bracket, Black, Anodized, Number of Mounting Holes 3, Overall Height 1 in, Slide-In, 9/32 in, Button Head Socket Cap Screw BHSCS; Slide-In Economy T-Nut Centered Thread, Overall Length 7/8 in, Overall Width 2 in, Fastener Thread Length 1/2 in, Aluminum, Fastener Thread Size 1/4 In.-20, Inside Corner Bracket Style 90 Degrees Angle, System of Measurement Inch, Inside Corner Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.