Zoro Homepage

InsideCornerBracket, Alum, Blk, 40mm, 40mm

  • Mfr # 40-4332-BLACK

  • Zoro # G0831700


product price: $10.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-4332-BLACK
Zoro #
G0831700
UPC #
-
Country of Origin
United States

Description

Inside Corner Bracket, Black, Anodized, Number of Mounting Holes 2, Overall Height 40 mm, Slide-In, 8.3 mm, Blue BHSCS with Slide-In Economy T-Nut Offset Thread, Overall Length 36 mm, Overall Width 40 mm, Fastener Thread Length 16 mm, Aluminum, Fastener Thread Size M8, Inside Corner Bracket Style Gusset, System of Measurement Metric, Inside Corner Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.