Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

InsideCornerBracket, Alum, Blk, 50mm, 50mm

  • Mfr # 25-4115-BLACK

  • Zoro # G0824630


product price: $10.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25-4115-BLACK
Zoro #
G0824630
UPC #
-
Country of Origin
United States

Description

Inside Corner Bracket, Black, Anodized, Number of Mounting Holes 4, Overall Height 50 mm, Slide-In, 6.8 mm, Blue BHSCS with Slide-In Economy T-Nut Centered Thread, Overall Length 22 mm, Overall Width 50 mm, Fastener Thread Length 10 mm, Aluminum, Fastener Thread Size M6, Inside Corner Bracket Style 90 Degrees Tall, System of Measurement Metric, Inside Corner Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.