Zoro Homepage

InsideCornerBracket, Alum, Silver, 2in, 2in

  • Mfr # 4016

  • Zoro # G0807079


product price: $12.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4016
Zoro #
G0807079
UPC #
-
Country of Origin
United States

Details

Item
Ins Crn Brack 12 Hole 2"X2"X3" Wide 10S

Description

Inside Corner Bracket, Silver, Anodized, Number of Mounting Holes 12, Overall Height 2 in, Slide-In, 9/32 in, Black BHSCS and Slide-In Economy T-Nut Centered Thread, Overall Length 2 7/8 in, Overall Width 2 in, Fastener Thread Length 1/2 in, Aluminum, Fastener Thread Size 1/4 In.-20, Inside Corner Bracket Style Wide, System of Measurement Inch, Inside Corner Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.