Zoro Homepage

InsideCornerBracket, Alum, Silver, 3in, 3in

  • Mfr # 4309

  • Zoro # G0808138


product price: $12.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4309
Zoro #
G0808138
UPC #
-
Country of Origin
United States

Details

Item
Lt Hand Ins Corner Bracket 6 Hole 15 S

Description

Inside Corner Bracket, Silver, Anodized, Number of Mounting Holes 6, Overall Height 3 in, Slide-In, 21/64 in, Black FBHSCS with Slide-In Economy T-Nut Offset Thread, Overall Length 2 13/16 in, Overall Width 3 in, Fastener Thread Length 687/1000 in, Aluminum, Fastener Thread Size 5/16 In.-18, Inside Corner Bracket Style 90 Degrees Left Aligned, System of Measurement Inch, Inside Corner Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.