Zoro Homepage

InsideCornerBracket, Alum, Slvr, 40mm, 40mm

  • Mfr # 65-4503

  • Zoro # G0839778


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65-4503
Zoro #
G0839778
UPC #
-
Country of Origin
United States

Description

Inside Corner Bracket, Silver, Anodized, Number of Mounting Holes 2, Overall Height 40 mm, Slide-In, 8.3 mm, Blue BHSCS with Slide-In Economy T-Nut Centered Thread; Blue BHSCS with Slide-In Economy T-Nut Offset Thread, Overall Length 22 mm, Overall Width 40 mm, Fastener Thread Length 12 mm, 16 mm, Aluminum, Fastener Thread Size M6, M8, Inside Corner Bracket Style 90 Degrees Angle, System of Measurement Metric, Inside Corner Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.