
InsideCornerBracket, Steel, 43mm, 43mm
Mfr # 14120
Zoro # G0816002
product price: $6.39
/eaSold in multiples of 2 for $12.78
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14120
Zoro #
G0816002
UPC #
-
Country of Origin
Multiple
Details
Item
Ins Crn Brkt 2 Hole 43X43 Znc Pltd Steel
Description
Inside Corner Bracket, Zinc-Plated, Number of Mounting Holes 2, Overall Height 43 mm, Slide-In, 6 mm, Black (SHCS) with Self-Aligning Slide-In T-Nut; Black (SHCS) with Slide-In Economy T-Nut Offset Thread, Overall Length 30 mm, Overall Width 43 mm, Fastener Thread Length 12 mm, 1/2 in, Steel, Fastener Thread Size 5/16 In.-18, M8, Inside Corner Bracket Style 90 Degrees Angle, System of Measurement Metric, Inside Corner Bracket, For Slot Width 9 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.