
InsideCrnrBrckt, Alum, Slvr, 1-1/2x, 1-1/2in
Mfr # 4290
Zoro # G0808293
product price: $10.49
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4290
Zoro #
G0808293
UPC #
-
Country of Origin
United States
Details
Item
Slotted 4 Hole Inside Corner Bracket 15S
Description
Inside Corner Bracket, Silver, Anodized, Number of Mounting Holes 4, Overall Height 1 1/2 in, Slide-In, 21/64 in, Black FBHSCS with Slide-In Economy T-Nut Offset Thread, Overall Length 2 13/16 in, Overall Width 1 1/2 in, Fastener Thread Length 687/1000 in, Aluminum, Fastener Thread Size 5/16 In.-18, Inside Corner Bracket Style Wide Slotted, System of Measurement Inch, Inside Corner Bracket, For Slot Width 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.