
InsideCrnrBrckt, Alum, Slvr, 41/2in, 41/2in
Mfr # 4414
Zoro # G0809063
product price: $15.35
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4414
Zoro #
G0809063
UPC #
-
Country of Origin
United States
Details
Item
Inside Corner Bracket 12 Hole 15 S
Description
Inside Corner Bracket, Silver, Anodized, Number of Mounting Holes 12, Overall Height 4 1/2 in, Slide-In, 21/64 in, Black FBHSCS with Slide-In Economy T-Nut Offset Thread, Overall Length 2 13/16 in, Overall Width 4 1/2 in, Fastener Thread Length 687/1000 in, Aluminum, Fastener Thread Size 5/16 In.-18, Inside Corner Bracket Style 90 Degrees Tall, System of Measurement Inch, Inside Corner Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.