
Jam Nut, M12-1.75, Steel, Zinc Plated
Mfr # 19-2065
Zoro # G0818951
product price: $0.50
/eaSold in multiples of 16 for $8.00
Key Features
Material
Steel
Finish
Zinc Plated
Hex Width
19 mm
Standards
DIN 934
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19-2065
Zoro #
G0818951
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M12-1.75
Hex Width
19 mm
Thickness
10.00mm
Details
Item
Jam Nut
Material
Steel
Finish
Zinc Plated
Standards
DIN 934
System of Measurement
Metric
Series
Metric
Weight
0.033
Description
M12 X 1.75 Jam Hex Nut Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.