Zoro Homepage

Joining Plate, 10 Series

  • Mfr # 4080

  • Zoro # G8560465


product price: $15.45
/ea

Key Features

Material
Aluminum 6105-T5
For Use With
10 Series
Series
10 Series
Finish
Anodized
Width (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4080
Zoro #
G8560465
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
3 in
For Slot Width
17/64 in
Overall Length
3/16 in
Mounting Hole Diameter
1/4 in
Overall Width
3 in
Overall Height
3 in

Details

Item
Joining Plate
Material
Aluminum 6105-T5
For Use With
10 Series
Series
10 Series
Finish
Anodized
Connector Type
Flat Plate
Inside Corner Bracket Style
T Flat
Number of Mounting Holes
5
Color
Silver
Product Type
"T" Flat Plate
System of Measurement
Inch

Description

T Flat Plate, Silver, Anodized, Number of Mounting Holes 5, Overall Height 3 in, 1/4 in, Overall Length 3/16 in, Overall Width 3 in, Aluminum, Inside Corner Bracket Style T Flat, 10 Series, System of Measurement Inch, Flat Plate, For Slot Width 17/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.