Joining Plate, 10 Series
Mfr # 4119-BLACK
Zoro # G9485305
product price: $7.89
/eaKey Features
Material
Aluminum 6105-T5
For Use With
10 Series
Type
Corner Bracket
Series
10 Series
Finish
Anodized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4119-BLACK
Zoro #
G9485305
UPC #
-
Country of Origin
United States
Dimensions
Length
1"
Height (In.)
1"
Width (In.)
9/10 in
Overall Width
7/8 in
Mounting Hole Diameter
9/32 in
Overall Length
1 in
Overall Height
1 in
For Slot Width
17/64 in
Details
Item
Inside-Corner Bracket
Material
Aluminum 6105-T5
For Use With
10 Series
Type
Corner Bracket
Series
10 Series
Finish
Anodized
Number of Open Slots
2
Connector Type
Inside-Corner Bracket
Product Type
Inside-Corner Bracket
Color
Black
Number of Mounting Holes
2
System of Measurement
Inch
Inside Corner Bracket Style
Standard
Description
Inside-Corner Bracket, Black, Anodized, Number of Mounting Holes 2, Overall Height 1 in, 9/32 in, Overall Length 1 in, Overall Width 7/8 in, Aluminum, Inside Corner Bracket Style Standard, 10 Series, System of Measurement Inch, Inside-Corner Bracket, For Slot Width 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.