Joining Plate, 10 Series
Mfr # 4265-BLACK
Zoro # G2847577
product price: $10.15
/eaKey Features
Length
1"
Width (In.)
9/10 in
Type
Corner Bracket
Material
Aluminum 6105-T5
Finish
Anodized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4265-BLACK
Zoro #
G2847577
UPC #
-
Country of Origin
United States
Dimensions
Length
1"
Width (In.)
9/10 in
Height (In.)
1"
Overall Width
7/8 in
Overall Height
1 in
Overall Length
1 in
Mounting Hole Diameter
9/32 in
For Slot Width
17/64 in
Details
Type
Corner Bracket
Material
Aluminum 6105-T5
Finish
Anodized
Number of Open Slots
2
For Use With
10 Series
Item
Inside-Corner Bracket
Series
10 Series
System of Measurement
Inch
Product Type
Slotted Inside-Corner Bracket
Color
Black
Connector Type
Inside-Corner Bracket
Inside Corner Bracket Style
Slotted
Number of Mounting Holes
2
Description
Slotted Inside-Corner Bracket, Black, Anodized, Number of Mounting Holes 2, Overall Height 1 in, 9/32 in, Overall Length 1 in, Overall Width 7/8 in, Aluminum, Inside Corner Bracket Style Slotted, 10 Series, System of Measurement Inch, Inside-Corner Bracket, For Slot Width 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.