Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JoiningPlate, Aluminum, Silver, 133.4mm, 6mm

  • Mfr # 40-4330

  • Zoro # G0831761


product price: $12.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-4330
Zoro #
G0831761
UPC #
-
Country of Origin
United States

Description

Flat Plate, Silver, Anodized, Number of Mounting Holes 6, Overall Height 133.4 mm, Slide-In, 8.3 mm, Blue BHSCS with Slide-In Economy T-Nut Offset Thread, Overall Length 80 mm, Overall Width 6 mm, Fastener Thread Length 16 mm, Aluminum, Fastener Thread Size M8, System of Measurement Metric, Flat Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.