Zoro Homepage

Joining Strip, 4 Hole, For 15S

  • Mfr # 4305

  • Zoro # G0277925


product price: $9.59
/ea

Key Features

Material
Aluminum 6105-T5
For Use With
1515, 1530
Series
15 Series
Finish
Anodized
Width (In.)
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4305
Zoro #
G0277925
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
1 1/2 in
Height (In.)
6 in
For Slot Width
21/64 in
Overall Length
1/4 in
Mounting Hole Diameter
21/64 in
Overall Height
6 in
Overall Width
1 1/2 in

Details

Item
Joining Plate
Material
Aluminum 6105-T5
For Use With
1515, 1530
Series
15 Series
Finish
Anodized
Product Type
Joining Strip
Color
Silver
System of Measurement
Inch
Inside Corner Bracket Style
Straight
Connector Type
Joining Plate
Number of Mounting Holes
4

Description

Straight Flat Plate, Silver, Anodized, Number of Mounting Holes 4, Overall Height 6 in, 21/64 in, Overall Length 1/4 in, Overall Width 1 1/2 in, Aluminum, Inside Corner Bracket Style Straight, 15 Series, System of Measurement Inch, Joining Plate, For Slot Width 21/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.