Zoro Homepage

JoiningPlate, Aluminum, Black, 120mm, 6mm

  • Mfr # 40-4350-BLACK

  • Zoro # G0832050


product price: $14.19
/ea

Key Features

Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-4350-BLACK
Zoro #
G0832050
UPC #
-
Country of Origin
United States

Details

Item
Black 40 S 4 Hole 90 Deg Joining Plate
Color
Black

Description

90 Degrees Angled Flat Plate, Black, Anodized, Number of Mounting Holes 4, Overall Height 120 mm, Slide-In, 8.3 mm, Blue BHSCS with Slide-In Economy T-Nut Offset Thread, Overall Length 80 mm, Overall Width 6 mm, Fastener Thread Length 16 mm, Aluminum, Fastener Thread Size M8, System of Measurement Metric, Flat Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.