Zoro Homepage

JoiningPlate, Aluminum, Black, 135mm, 6mm

  • Mfr # 45-4351-BLACK

  • Zoro # G0837352


product price: $16.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-4351-BLACK
Zoro #
G0837352
UPC #
-
Country of Origin
United States

Description

90 Degrees Angled Flat Plate, Black, Anodized, Number of Mounting Holes 5, Overall Height 135 mm, Drop-In, 8.3 mm, Black BHSCS with Standard Drop-In T-Nut, Overall Length 135 mm, Overall Width 6 mm, Fastener Thread Length 18 mm, Aluminum, Fastener Thread Size M8, System of Measurement Metric, Flat Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.