Zoro Homepage

JoiningPlate, Aluminum, Gray, 11/2in, 3in

  • Mfr # 2540

  • Zoro # G7126497


product price: $47.55
/ea

Key Features

Material
Aluminum 6105-T5
For Use With
15 Series
Series
15 Series
Finish
Anodized
Width (In.)
1 3/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2540
Zoro #
G7126497
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
1 3/10 in
For Slot Width
21/64 in
Overall Width
3 in
Overall Height
1 1/2 in
Overall Length
12 in

Details

Item
Support
Material
Aluminum 6105-T5
For Use With
15 Series
Series
15 Series
Finish
Anodized
Connector Type
Joining Plate
Color
Gray
Product Type
45 Degrees Support
Number of Mounting Holes
4
Fastener Mounting Type
Slide-In
System of Measurement
Inch
Includes
Socket Head Cap Screws, T-Nuts, Washers
Includes Fasteners
Yes
Inside Corner Bracket Style
45 Degrees Angle

Description

45 Degrees Support, Gray, Anodized, Number of Mounting Holes 4, Overall Height 1 1/2 in, Slide-In, Overall Length 12 in, Overall Width 3 in, Aluminum, Inside Corner Bracket Style 45 Degrees Angle, Includes Fasteners Yes, 15 Series, System of Measurement Inch, Joining Plate, For Slot Width 21/64 in, Includes Socket Head Cap Screws, T-Nuts, Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.