Zoro Homepage

JoiningPlate, Aluminum, Silver, 100mm, 4mm

  • Mfr # 25-4120

  • Zoro # G0824719


product price: $11.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-4120
Zoro #
G0824719
UPC #
-
Country of Origin
United States

Description

90 Degrees Angled Stacked Flat Plate, Silver, Anodized, Number of Mounting Holes 6, Overall Height 100 mm, Slide-In, 6.3 mm, Blue BHSCS with Slide-In Economy T-Nut Centered Thread, Overall Length 50 mm, Overall Width 4 mm, Fastener Thread Length 10 mm, Aluminum, Fastener Thread Size M6, System of Measurement Metric, Flat Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.