Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JoiningStrip, Aluminum, Silver, 90mm, 6mm

  • Mfr # 45-4307

  • Zoro # G0837273


product price: $6.65
/ea
Sold in multiples of 2 for $13.30

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-4307
Zoro #
G0837273
UPC #
-
Country of Origin
United States

Details

Item
Joining Strip 2 Hole 45 S

Description

Straight Flat Plate, Silver, Anodized, Number of Mounting Holes 2, Overall Height 90 mm, Drop-In, 8.3 mm, Black BHSCS with Standard Drop-In T-Nut, Overall Length 42 mm, Overall Width 6 mm, Fastener Thread Length 18 mm, Aluminum, Fastener Thread Size M8, System of Measurement Metric, Flat Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.