Zoro Homepage

Keeper Mt Plate, Grabber Door Catch 25S

  • Mfr # 25-2122-BLACK

  • Zoro # G0822101


product price: $15.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-2122-BLACK
Zoro #
G0822101
UPC #
-
Country of Origin
United States

Description

Door Catch Mounting Plate, 25 Series, Metric, Overall Height 38.1 mm, Overall Length 114.3 mm, Overall Width 6.4 mm, Aluminum, Anodized, Black, Slide-In, Mounting Hole Diameter 6 mm, T-Nut, Fastener Thread Size #6-32, Compatible Brand and Series 80/20, Compatible Manufacturer Model Number 75-3507

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.