Zoro Homepage

LiftOffHinge, Alum, Blk, 15/32in, 3/4in

  • Mfr # 2073-BLACK

  • Zoro # G0820132


product price: $15.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2073-BLACK
Zoro #
G0820132
UPC #
-
Country of Origin
United States

Description

Lift-Off Hinge, Black, Anodized, Overall Height 1 5/32 in, Slide-In, 1/4 in, Slide-In Economy T-Nut Centered Thread; Socket Head Cap Screw (SHCS), Overall Length 1 1/2 in, Overall Width 3/4 in, Fastener Thread Length 1/2 in, Aluminum, Fastener Thread Size #10-32, Includes Fasteners Yes, System of Measurement Inch, Lift-Off Hinge, For Profile Type Double, Includes 3048 #10-32 Slide-In Economy T-Nut, 3276 #10-32 x 0.5 in Socket Head Cap Screw (SHCS)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.