
LiftOffHinge, Alum, Blk, 7/8in, 121/32in
Mfr # 2094-BLACK
Zoro # G0820257
product price: $12.49
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2094-BLACK
Zoro #
G0820257
UPC #
-
Country of Origin
United States
Description
Standard Lift-Off Hinge, Black, Anodized, Overall Height 7/8 in, Slide-In, 1/4 in, Slide-In Economy T-Nut Centered Thread; Socket Head Cap Screw (SHCS), Overall Length 1 1/2 in, Overall Width 1 21/32 in, Fastener Thread Length 5/8 in, Aluminum, Fastener Thread Size 1/4 In.-20, Includes Fasteners Yes, System of Measurement Inch, Standard Lift-Off Hinge, For Profile Type Double, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.