Zoro Homepage

LiftOffHinge, Aluminum, Silver, 1/8in, 3in

  • Mfr # 2833

  • Zoro # G0800989


product price: $21.95
/ea

Key Features

Material
Aluminum
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2833
Zoro #
G0800989
UPC #
-
Country of Origin
United States

Details

Material
Aluminum
Color
Clear

Description

Economy Lift-Off Hinge Left Hand with Long Pin, Silver, Anodized, Overall Height 1/8 in, Slide-In, 21/64 in, Black FBHSCS and Slide-In Economy T-Nut Offset Thread, Overall Width 3 in, Fastener Thread Length 1/2 in, Aluminum, Fastener Thread Size 5/16 In.-18, System of Measurement Inch, Economy Lift-Off Hinge Left Hand with Long Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.